DV
PENNZOIL

Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 0W-40, Amber/Brown

  • Item # 33GR19
  • My Part #
  • Mfr. Model # 550036203
  • Catalog Page # 895
  • UNSPSC # 15121501
Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 0W-40, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Product Details

Fully synthetic Pennzoil® Ultra Platinum™ motor oil with PurePlus® technology is engineered to keep pistons up to 25% cleaner than competitive brands, reducing wear caused by friction, to help maintain engine horsepower and provide better fuel economy than with a dirty engine. PurePlus Technology converts natural gas into a 99.5% pure base oil and combines it with high-performance additives for complete, uncompromising engine protection.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Full Synthetic
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 0W-40
  • ISO Viscosity Grade Not Specified
  • Series Ultra Platinum(TM) European Engine
  • Color Amber/Brown
  • Pour Point -45 Degrees F
  • Flash Point 446 Degrees F
  • Specific Gravity 0.850 at 60 Degrees F
  • Viscosity @ 40C 86
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.