Skip Content
WV
PENNZOIL

Motor Oil-Platinum, 55 gal., 10W-30

  • Item # 33GR05
  • Mfr. Model # 550022749
  • Catalog Page # 930
  • UNSPSC # 15121501
Motor Oil-Platinum,55 gal.,10W-30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Product Details

Pennzoil® Platinum™ fully synthetic motor oil features PurePlus® technology for complete engine protection. It is formulated to keep pistons cleaner than competitive brands and to protect against wear caused by friction, to help maintain engine horsepower and provide better fuel economy than with a dirty engine. It's also designed to deliver excellent performance in extreme cold and heat.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Series Platinum(TM)
  • Color Amber/Brown
  • Pour Point -30.1 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.880
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 61
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions