Skip Content
TP
PENNZOIL

Motor Oil-Pennzoil,55 gal.,5W-20

  • Item # 33GP80
  • My Part #
  • Mfr. Model # 550022777
  • Catalog Page # 929
  • UNSPSC # 15121501
Motor Oil-Pennzoil,55 gal.,5W-20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,413.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traditional oil base has cleaning agents to help prevent deposits and keep your engine clean.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 5W-20
  • ISO Viscosity Grade Not Specified
  • Color Amber/Brown
  • Pour Point -44 Degrees F
  • Flash Point 444 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.880
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 47
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil-Pennzoil,55 gal.,5W-20 is rated 4.9 out of 5 by 866.
Rated 5 out of 5 by from Great Product !!! I use 5w20 non synthetic for years now on my Econoline 350 5.4 and keeps the motor going strong, I do wish they would make an 8 Qt jug though because it gets very expensive even though I will not use any other type of oil !!!
Date published: 2017-09-14
Rated 5 out of 5 by from The oil stays cleaner longer than any other oil I have used, conventional or synthetic! I'm totally impressed, my engines will last longer and have less problems using pennsoil as it cleans and keeps contaminants out of the engine! Awesome product, I can see why some customers vehicles have made to over 1 million miles!
Date published: 2017-04-15
Rated 5 out of 5 by from Best quality for the 50 plus years I've been using I've always used Pennzoil in all my vehicles since the late 60's and also in the vehicles I serviced in my foreign car repair service. Currently I restore old Dodge stepside pickups and always use them in my personal trucks. These trucks mileage range 200K to 600k miles on the original engines. My only concern is the unavailability of straight 40 weight and straight 30 here in South Texas. That 5w, 10w etc may be good for those up north but NOT here in Texas. the heat breaks down multivis oil real quickly.
Date published: 2017-01-11
Rated 5 out of 5 by from A classic This is what my dad always used, so it's what I reach for. Time-tested, dad-approved.
Date published: 2017-01-02
Rated 5 out of 5 by from Unbeatable product My Mom used this oil for yrs and yrs in her old Crown Vic 2 door, and thats all she would use The car life was extended forever she swore I believe her!!!
Date published: 2017-01-01
Rated 5 out of 5 by from THE BEST WORKS THE BEST ,USE ALL THE TIME , ALWAYS THERE WHEN I NEED IT
Date published: 2017-01-01
Rated 5 out of 5 by from Just call it Pennzoil, like the old days Pennzoil has been around my house since i was a little girl. Daddy swore by it.Good quality and fair priced. Daddy always had a quart in his old truck
Date published: 2017-01-01
Rated 5 out of 5 by from Great product This is great quality oil. The only kind I use on my vehicles
Date published: 2017-01-01
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_866
  • loc_en_US, sid_33GP80, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.