WV
PENNZOIL

Conventional Engine Oil, 5 qt. Bottle, SAE Grade: 10W-40, Amber/Brown

  • Item # 33GP77
  • My Part #
  • Mfr. Model # 550045213
  • Catalog Page # 894
  • UNSPSC # 15121501
Conventional Engine Oil, 5 qt. Bottle, SAE Grade: 10W-40, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traditional oil base has cleaning agents to help prevent deposits and keep your engine clean.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Conventional
  • Size 5 qt.
  • Container Type - Engine and Motor Oils Bottle
  • SAE Grade - Engine and Motor Oils 10W-40
  • ISO Viscosity Grade Not Specified
  • Color Amber/Brown
  • Pour Point -22 Degrees F
  • Flash Point 399 Degrees F
  • Specific Gravity 0.880 at 60 Degrees F
  • Viscosity @ 40C 50
  • Viscosity @ 100C Not Specified
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil-Pennzoil,5 qt.,10W-40 is rated 4.9 out of 5 by 868.
Rated 5 out of 5 by from Penz sae 5w20 Rolled 5500 miles on the current pilot change and the oil currently doesn't show any discoloration. I'm running this in a 2016 ram 1500 4x4 5.7 hemi. Mixture of weekend boat towing, country/hwy mileage. Current fuel mileage averages 16.8mpg
Date published: 2018-07-12
Rated 5 out of 5 by from This oil took the place of castrol GTX Kind of funny to read all these Pennzoil reviews this oil @ all pennzoil is a top rated now! @ maybe for the last 10 or 12 years but used to be terrible like back in the 70s @ 80s sorry penzoil this oil replace castrol GTX for reasons i wont mention use with confedence its one of the best i change every 3k or 3to4 months there synthetic is great to Thankyou pennzoil for GREAT products!!!
Date published: 2018-03-23
Rated 5 out of 5 by from The Best Oil Ever!!! I have a 1998 Monte Carlo I started using Pennzoil 5W-30 for the first 100,000 miles then I switched to 10W-40. I have over 378,420 miles all with conventional oil now I hear that you're going to stop selling 10W-40 conventional oil I hope this is not true keep it coming I need this oil BEST OIL EVER!!!
Date published: 2018-01-16
Rated 5 out of 5 by from Lifesaver! My engine was burning oil like crazy using synthetic and when I switched to pennzoil conventional I never burned oil again. I'm staying with pennzoil from now on. Best oil
Date published: 2018-01-13
Rated 3 out of 5 by from Cant find I have HD motor oil, and i cant find what its used for
Date published: 2017-11-04
Rated 5 out of 5 by from Great Product !!! I use 5w20 non synthetic for years now on my Econoline 350 5.4 and keeps the motor going strong, I do wish they would make an 8 Qt jug though because it gets very expensive even though I will not use any other type of oil !!!
Date published: 2017-09-14
Rated 5 out of 5 by from Best quality for the 50 plus years I've been using I've always used Pennzoil in all my vehicles since the late 60's and also in the vehicles I serviced in my foreign car repair service. Currently I restore old Dodge stepside pickups and always use them in my personal trucks. These trucks mileage range 200K to 600k miles on the original engines. My only concern is the unavailability of straight 40 weight and straight 30 here in South Texas. That 5w, 10w etc may be good for those up north but NOT here in Texas. the heat breaks down multivis oil real quickly.
Date published: 2017-01-11
Rated 5 out of 5 by from A classic This is what my dad always used, so it's what I reach for. Time-tested, dad-approved.
Date published: 2017-01-02
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_868
  • loc_en_US, sid_33GP77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.