Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PENNZOIL

Motor Oil,1 qt.,5W-30,Hi Mileage

  • Item # 33GR01
  • My Part #
  • Mfr. Model # 550022838
  • Catalog Page # 894
  • UNSPSC # 15121501
Motor Oil,1 qt.,5W-30,Hi Mileage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High Mileage Vehicle® oil is enhanced with conditioning agents and additives to help stop leaks from seals and reduce oil consumption that is typical in older engines with over 75,000 miles.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 5W-30
  • ISO Viscosity Grade Not Specified
  • Series High Mileage
  • Color Amber/Brown
  • Pour Point -25.01 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.880
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 47
  • Viscosity @ 100C Not Specified
  • Application High Mileage
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Motor Oil,1 qt.,5W-30,Hi Mileage is rated 4.8 out of 5 by 824.
Rated 4 out of 5 by from High Mileage Changed product no sensors problems. I feel this product works well with the high mileage Buick Enclave 22000 km
Date published: 2017-11-19
Rated 5 out of 5 by from This stuff works great I have a 2002 Chevy Tahoe with 259,328 miles on it. It burned about a quart every 1,500 miles. Every since I switched to this high mileage oil I have not lost any oil in about a 3,000 mile period. I’m actually going to make it through a oil change interval without adding oil....
Date published: 2017-11-08
Rated 5 out of 5 by from Keeping my 2006 HHR running clean and strong. 154K
Date published: 2017-11-05
Rated 5 out of 5 by from Pennzoil I have been using it every since i have been able to buy cars myself and i wouldn't use anything but pennzoil in any vehicle that i own
Date published: 2017-10-23
Rated 5 out of 5 by from Great product for older vehicle. My car runs better.
Date published: 2017-07-19
Rated 5 out of 5 by from Great oil for high mileage! Use it for my car oil Use this for my car's high mileage! Love it! The best brand!
Date published: 2017-07-09
Rated 5 out of 5 by from Pennzoil is Great! I Use High Mileage is all i have used for a long time.my cars getting older and i would not use any other but Pennzoil in it!!
Date published: 2017-07-05
Rated 5 out of 5 by from Loyal customer. 1989 Lincoln Mark VII, 190,000K I've been using Pennzoil motor oil for over 30 years, at least since they had an "SE" protection rating back in the 1970s. It seems to reduce oil consumption in my vehicles that have 150-200K miles. Normally they go through 1/2 quart between changes, or about 3-4,000 miles. I am looking to get another 100K out of my Lincoln Mark VII with 190K on the clock. I bought the car with 80K and when I had to do a head gasket job at 140K, there was no ridge in the cylinders and all the home marks were still visible. The exhaust valve guides had very little play and the intake valves were clean.
Date published: 2017-03-12
  • y_2018, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_824
  • loc_en_US, sid_33GR01, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.