TP
PENNZOIL

Conventional Engine Oil, 55 gal. Drum, SAE Grade: 5W-30, Amber/Brown

  • Item # 33GP99
  • My Part #
  • Mfr. Model # 550022835
  • Catalog Page # 894
  • UNSPSC # 15121501
Conventional Engine Oil, 55 gal. Drum, SAE Grade: 5W-30, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,567.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High Mileage Vehicle® oil is enhanced with conditioning agents and additives to help stop leaks from seals and reduce oil consumption that is typical in older engines with over 75,000 miles.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Conventional
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 5W-30
  • ISO Viscosity Grade Not Specified
  • Series High Mileage
  • Color Amber/Brown
  • Pour Point -25 Degrees F
  • Flash Point 446 Degrees F
  • Specific Gravity 0.880 at 60 Degrees F
  • Viscosity @ 40C 50
  • Viscosity @ 100C Not Specified
  • For Use With Automotive Engines
  • Features High Mileage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil,High Mileage,55 gal.,5W-30 is rated 4.9 out of 5 by 820.
Rated 5 out of 5 by from And keeps on ticking I bought a 99 Corolla brand new original owner used nothing but Pennzoil. Now 19 years later and 370,000 later , well what can you say. No leaks and doesn't burn any oil. High mileage is the way to go.
Date published: 2018-08-18
Rated 5 out of 5 by from This stuff works great I have a 2002 Chevy Tahoe with 259,328 miles on it. It burned about a quart every 1,500 miles. Every since I switched to this high mileage oil I have not lost any oil in about a 3,000 mile period. I’m actually going to make it through a oil change interval without adding oil....
Date published: 2017-11-08
Rated 5 out of 5 by from Keeping my 2006 HHR running clean and strong. 154K
Date published: 2017-11-05
Rated 5 out of 5 by from Pennzoil I have been using it every since i have been able to buy cars myself and i wouldn't use anything but pennzoil in any vehicle that i own
Date published: 2017-10-23
Rated 5 out of 5 by from Great oil for high mileage! Use it for my car oil Use this for my car's high mileage! Love it! The best brand!
Date published: 2017-07-09
Rated 5 out of 5 by from Pennzoil is Great! I Use High Mileage is all i have used for a long time.my cars getting older and i would not use any other but Pennzoil in it!!
Date published: 2017-07-05
Rated 5 out of 5 by from Loyal customer. 1989 Lincoln Mark VII, 190,000K I've been using Pennzoil motor oil for over 30 years, at least since they had an "SE" protection rating back in the 1970s. It seems to reduce oil consumption in my vehicles that have 150-200K miles. Normally they go through 1/2 quart between changes, or about 3-4,000 miles. I am looking to get another 100K out of my Lincoln Mark VII with 190K on the clock. I bought the car with 80K and when I had to do a head gasket job at 140K, there was no ridge in the cylinders and all the home marks were still visible. The exhaust valve guides had very little play and the intake valves were clean.
Date published: 2017-03-12
Rated 4 out of 5 by from Love it I bought this a month ago and i love it great for high milage cars
Date published: 2017-03-07
  • y_2018, m_9, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_820
  • loc_en_US, sid_33GP99, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.