TP
PENNZOIL

Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown

  • Item # 33GP94
  • My Part #
  • Mfr. Model # 550022827
  • Catalog Page # 894
  • UNSPSC # 15121501
Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,557.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High Mileage Vehicle® oil is enhanced with conditioning agents and additives to help stop leaks from seals and reduce oil consumption that is typical in older engines with over 75,000 miles.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Conventional
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 10W-40
  • ISO Viscosity Grade Not Specified
  • Series High Mileage
  • Color Amber/Brown
  • Pour Point -22 Degrees F
  • Flash Point 385 Degrees F
  • Specific Gravity 0.880 at 60 Degrees F
  • Viscosity @ 40C 50
  • Viscosity @ 100C Not Specified
  • For Use With Automotive Engines
  • Features High Mileage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.