Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PENNZOIL

Automatic Transmission Fluid,Syn,55gal.

  • Item # 33GR55
  • My Part #
  • Mfr. Model # 550035041
  • Catalog Page # N/A
  • UNSPSC # 15121508
Automatic Transmission Fluid,Syn,55gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Transmission Fluid

Technical Specs

  • Item Automatic Transmission Fluid
  • Type Synthetic
  • Size 55 gal.
  • Size/Net Weight 435 lb.
  • Color Red
  • Container Type Drum
  • Appearance Dark Red
  • Boiling Point (F) 536 Degrees
  • Flash Point (F) 363 Degrees
  • Pour Point (F) -54 Degrees
  • Specific Gravity 0.861
  • Viscosity (SUS @ 100 F) 34
  • VOC Content 0.001 lb./gal.
  • Dissolves No
  • For Use With Transmissions
  • Application Multiple Vehicles
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.