Skip Content

DV
PENDAFLEX

Portable File Box,Steel Gray

  • Item # 23K477
  • My Part #
  • Mfr. Model # PFX20862
  • Catalog Page # N/A
  • UNSPSC # 44122017
Portable File  Box,Steel Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable File Box
  • Height 11-1/4"
  • Width 14-7/8"
  • Color Steel Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.