Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PENDAFLEX

Label Clips with 12 Write-On Tabs, Multicolor Blank, 2-1/2"

  • Item # 23K811
  • My Part #
  • Mfr. Model # PFX18651
  • Catalog Page # N/A
  • UNSPSC # 44122018
Label Clips with 12 Write-On Tabs, Multicolor Blank, 2-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Index Tabs - Item Label Clips
  • Index Tab Type Write-On Tabs
  • Tab Message Blank
  • Index Tab Color Multicolor
  • Number of Tabs 12
  • Width 2-1/2"
  • Tab Cuts Visible 12
  • Material Metal
  • Item Label Clips
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.