Skip Content

DV
PENDAFLEX

Hanging Folder Plastic Tabs with 25 Plastic Tab, Transparent Violet Blank, 2" x 1/2"

  • Item # 23K797
  • My Part #
  • Mfr. Model # PFX42VIO
  • Catalog Page # N/A
  • UNSPSC # 44122018
Hanging Folder Plastic Tabs with 25 Plastic Tab, Transparent Violet Blank, 2" x 1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Index Tabs - Item Hanging Folder Plastic Tabs
  • Index Tab Type Plastic Tab
  • Tab Message Blank
  • Index Tab Color Transparent Violet
  • Number of Tabs 25
  • Width 2"
  • Height 1/2"
  • Tab Cuts Visible 5
  • Material Plastic
  • Item Hanging Folder Plastic Tabs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.