Skip Content

DV
PENDAFLEX

Hanging Folder Insert Tabs, Pink, 25PK

  • Item # 23K789
  • My Part #
  • Mfr. Model # PFX4312PIN
  • Catalog Page # N/A
  • UNSPSC # 44122018
Hanging Folder Tabs,Pink,Plastic,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hanging Folder Insert Tabs
  • Color Pink
  • Number of Tabs 25
  • Tab Color Pink
  • Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.