Skip Content
DV
PENDAFLEX

Hanging Folder Insert Tabs, Pink, 25PK

  • Item # 23K747
  • My Part #
  • Mfr. Model # PFX42PIN
  • Catalog Page # N/A
  • UNSPSC # 44122018
Hanging Folder Tabs,Pink,Plastic,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hanging Folder Insert Tabs
  • Color Pink
  • Number of Tabs 25
  • Tab Color Pink
  • Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.