Skip Content
C3
PENBERTHY

3/4" OD Glass Stainless Steel Gagecock

  • Item # 11N020
  • My Part #
  • Mfr. Model # N7BSS
  • Catalog Page # 2973
  • UNSPSC # 40141701
Gagecock,SS,3/4 In.OD Glass,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $764.72 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use where liquid level monitoring is required, this PENBERTHY gagecock has an automatic ball-check shutoff that helps prevent rapid loss of fluid from accidental glass breakage. It’s designed for use with Tubular Gage Glass and Rod Kit, sold separately. Model has a needle drain valve, integral bonnet, and drain cock construction. Rigid vessel and stuffing box gage connections. For use with a variety of fluids in heavy/light industrial, municipal, petrochemical, and utility applications.

View More

Technical Specs

  • Item Gagecock
  • Body Style Straight Pattern
  • Body Material Stainless Steel
  • Gauge Connection 3/4" OD Glass
  • Vessel Connection Type MNPT
  • Vessel Connection Size 3/4"
  • Drain Connection Type FNPT
  • Drain Connection Size 3/8"
  • Shut-Off Ball Check
  • Max. Pressure 500 psi @ 100 Degrees F
  • Temp. Range -20 Degrees to 300 Degrees F
  • Handle Type Handwheel
  • Handle Material Stainless Steel
  • Overall Height 3-1/2"
  • Standards ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.