Navigation Menu New

Access My Account, Order History, Lists and more here.

2EVC4 S773D17 UNSPSC # 30141505

Tap image to zoom.

Roll over image to zoom.

Silicone, Smoke Seal, Dark Bronze, 17 ft Overall Length, 1/2 in Overall Width, 3/8 in Overall Height

  • Item # 2EVC4
  • Mfr. Model # S773D17
  • UNSPSC # 30141505
  • Catalog Group # G2329
  • Catalog Page # 1999 1999
Country of Origin USA. Country of Origin is subject to change.

Apply the adhesive-backed seal to the inside of a door frame and around windows to seal gaps quickly. Smoke seal helps prevent smoke passage at temperatures up to 800°F.

Technical Specs

  • Item Smoke Seal
  • Overall Length 17 ft
  • Overall Width 1/2 in
  • Overall Height 3/8 in
  • Color Dark Bronze
  • Material Silicone
  • Flange Material Silicone Triple Fins
  • Mounting Type Self-Adhesive
  • Stays Flexible to -58 Degrees to 450 Degrees F
  • For Use With Doors Up to 36 in W x 80 in H
  • Includes Adhesive Backing
  • Sold As Roll
  • Standards cULus Listed, BHMA Certified, Category G and H
  • UL Fire Rating UL10C

Apply the adhesive-backed seal to the inside of a door frame and around windows to seal gaps quickly. Smoke seal helps prevent smoke passage at temperatures up to 800°F.

Back to Top