Skip Content

TP
PEMKO

Electrified, Continuous Hinge with Mill Aluminum Finish, Full Mortise Mounting, 20 Holes per Leaf

  • Item # 5EPE3
  • My Part #
  • Mfr. Model # CFM83-SLF-HD1xSER8
  • Catalog Page # N/A
  • UNSPSC # 31162403
Electric Geared Piano Hinge,Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $612.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made to transfer energy to electrified locksets and latches, this Pemko Continuous (Piano) Hinge also distributes weight evenly along the full length of the door and door frame to help reduce door sag and similar alignment problems, as well as to provide reinforcement for both the door and the frame. The geared hinge design ensures that both leafs operate identically to help reduce the effort required to open heavy commercial and industrial doors. Full-length channel cap seals the common gap between the door and frame; provides excellent pry resistance for improved security, and helps keep fingers from being caught and pinched in the gap. Mounts with no special door or frame preps.

View More

Technical Specs

  • Item Electrified, Continuous Hinge
  • Material Aluminum
  • Finish Mill Aluminum
  • Load Capacity 540.0 lb.
  • Holes With
  • Holes per Leaf 20
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 1-5/8"
  • Frame Leaf Height 1-5/8"
  • Door Leaf Width 25/32"
  • Frame Leaf Width 25/32"
  • Door Leaf Thickness 0.187"
  • Frame Leaf Thickness 0.187"
  • Required Door Thickness 1-3/4"
  • Includes Hardware
  • Mounting Full Mortise
  • Standards ANSI/BHMA, UL 10B, UL 10C, UBC 7.2
  • Bearing Type Concealed
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.