Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PEMKO

Door Frame Weatherstrip, 8 ft, Black

  • Item# 3EHC7
  • Mfr. Model# 3EHC7
  • Catalog Page# N/A
  • UNSPSC# 30141501
Door Frame Weatherstrip,8 ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Weatherstripping

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Type Corrosion Resistant
  • Insert Material Sponge Neoprene
  • Insert Color Black
  • Insert Size 1/4"
  • Flange Material Stainless Steel
  • Flange Height 3/4"
  • Flange Thickness 1/32"
  • Overall Length 8 ft.
  • Stays Flexible to -25 Degrees F
  • Projection 5/16"
  • Max. Door Gap 1/16"
  • Standards UL Classified UL10C, UL76Y2, ANSI/BHMA Certified
  • Sold As Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms