Skip Content
TP
PEMKO

Door Frame Weatherstrip,4 ft,Black

  • Item # 3EHA3
  • My Part #
  • Mfr. Model # 2815MM48
  • Catalog Page # 2049
  • Catalog Group # J5783
  • UNSPSC # 30141501
Door Frame Weatherstrip,4 ft,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Door frame weatherstripping mounts on the top and sides of your door frame to seal gaps. Flexible, vinyl-covered magnet seals against metal doors.

View More

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Type Magnetic
  • Insert Material Magnetic
  • Insert Color Black
  • Insert Size 3/16"
  • Flange Material Anodized Aluminum
  • Flange Color Dark Bronze
  • Flange Finish Dark Bronze
  • Flange Height 1-1/8"
  • Flange Thickness 1/16"
  • Overall Length 4 ft.
  • Projection 5/8"
  • Sold As Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.