C3
PEMKO

Door Frame Weatherstrip, 3 ft, Black

  • Item # 3EGY1
  • My Part #
  • Mfr. Model # 285CR36
  • Catalog Page # 1996
  • Catalog Group # J5783
  • UNSPSC # 30141501
Door Frame Weatherstrip, 3 ft, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Door frame weatherstripping mounts on the top and sides of your door frame to seal gaps. Sponge insert material provides a dense, abrasion-resistant seal.

View More

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Type Sponge
  • Insert Material Sponge Neoprene
  • Insert Color Black
  • Insert Size 3/8"
  • Flange Material Anodized Aluminum
  • Flange Finish Clear
  • Flange Height 1"
  • Flange Width 1"
  • Flange Thickness 1/16"
  • Overall Length 3 ft.
  • Projection 11/16"
  • Max. Door Gap 1/16"
  • Standards UL Classified UL10C, UL76Y2, ANSI/BHMA Certified
  • Sold As Strip
  • UL Fire Rating UL10C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.