DG
PEMKO

Door Bottom, 1-3/4x36 In, Aluminum Channel

  • Item # 5EPD2
  • My Part #
  • Mfr. Model # 2170DV36
  • Catalog Page # N/A
  • UNSPSC # 30161905
Door Bottom, 1-3/4x36 In, Aluminum Channel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Door Bottom
  • Finish Dark Bronze
  • Insert Size 9/16"
  • Flange Height 1"
  • Width 1-3/4"
  • Length 36"
  • Insert Material PemkoPrene or Vinyl
  • Housing Material Aluminum Channel
  • Color Dark Brown
  • Flange Thickness 1-3/4"
  • Hardware Included
  • For Use With Wood and Metal Doors
  • Standards Fire rated UL10C Posative Pressure, ASTM E-283 Air infiltration tested, Sound Tested - ASTM E90
  • UL Fire Rating UL10C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products