TP
PEMKO

180° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 83" x 1-7/8" W

  • Item # 48TA22
  • My Part #
  • Mfr. Model # DFM83 x HT
  • Catalog Page # N/A
  • UNSPSC # 31162403
180° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 83" x 1-7/8" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $351.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made to distribute weight evenly along the full length of the door and door frame, this Pemko Continuous Hinge (also known as a Piano Hinge) helps reduce door sag and similar alignment problems, and provides reinforcement for both the door and the frame. The geared hinge design ensures that both leafs operate identically to help reduce the effort required to open heavy commercial and industrial doors. Full-length channel cap seals the common gap between the door and frame; provides excellent pry resistance for improved security, and helps keep fingers from being caught and pinched in the gap. Mounts with no special door or frame preps.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant Yes
  • Material Aluminum
  • Range of Motion 180 Degrees
  • Finish Dark Bronze
  • Holes With
  • Load Capacity 540.0 lb.
  • Orientation Non Handed
  • Overall Knuckle Height 1"
  • Door Leaf Height 83"
  • Frame Leaf Height 83"
  • Door Leaf Width 1-7/8"
  • Frame Leaf Width 1-7/8"
  • Door Leaf Thickness 0.187"
  • Frame Leaf Thickness 0.187"
  • Required Door Thickness 1-3/4"
  • Length 83"
  • Hardware Not Included
  • Hole Spacing Varies
  • Holes per Leaf 16
  • Mounting Full Mortise
  • Standards ANSI/BHMA A156.26-2005
  • Overall Width 4 1/2"
  • UL Fire Rating UL10C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.