Skip Content

TP
PEMKO

180° Continuous Hinge With Holes, Mill Aluminum, Door Leaf: 83" x 2" W

  • Item # 33RZ50
  • My Part #
  • Mfr. Model # CFS83CP-HD1-HT-RH
  • Catalog Page # 2008
  • UNSPSC # 31162403
180° Continuous Hinge With Holes, Mill Aluminum, Door Leaf: 83" x 2" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $516.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When security is a concern use this tamper-resistant hospital-tip hinge use on all you high frequency and/or heavy wood or metal doors. The easy-to-clean design is an excellent choice for hospital psych wards and other areas with stringent security requirements.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant Yes
  • Material Aluminum
  • Range of Motion 180 Degrees
  • Finish Mill Aluminum
  • Holes With
  • Load Capacity 540.0 lb.
  • Orientation Right Hand
  • Overall Knuckle Height 2"
  • Door Leaf Height 83"
  • Frame Leaf Height 83"
  • Door Leaf Width 2"
  • Frame Leaf Width 1-7/32"
  • Door Leaf Thickness 0.125"
  • Frame Leaf Thickness 0.125"
  • Required Door Thickness 1-3/4"
  • Length 83"
  • Hardware Included
  • Hole Spacing Varies
  • Holes per Leaf 12
  • Mounting Full Surface Center Pivot
  • Pin Material Geared
  • Pin Type Hospital Tip
  • Standards ANSI/BHMA A156.26-2000, UL 76Y2, UL10C
  • Overall Width 3-7/32"
  • UL Fire Rating UL10C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.