Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M PELTOR

Headset, Behind the Head, Black

  • Item# 2RRZ6
  • Mfr. Model# MT7h7b4610-NA
  • Catalog Page# N/A
  • UNSPSC# 46181902
Headset,Behind the Head,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,133.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PowerCom PLUS headset helps provide hearing protection and 2-way radio functionality in a single, comfortable communications headset. PowerCom headsets are an efficient alternative to belt radio models. Wireless system also available.The 3M(TM) Peltor(TM) PowerCom PLUS(TM) Headset is a reliable and affordable way to communicate in noisy environments. This two-way communications headset offers a wide, softly padded neckband. A cellular phone, communications radio, or other audio source can be connected to the auxiliary input.

• Up to 22 programmable channels in the 430-470 MHz band
• Also available as a wireless Bluetooth communications headset model
• English/Spanish/French ghost voice selection
• Noise-canceling microphone
• Privacy sub-channels (CTCSS/DCS): 38/0
• Distance/coverage: up to 2 miles
• VOX and Push-To-Talk radio transmit
• Runs on two AA batteries or rechargeable Ni-MH battery pack
• Surround sound listening
• NRR 25 dB*

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.

3M is Leading the Advancement of Hearing Conservation(TM).

View More

Technical Specs

  • Item Headset
  • Noise Reduction Rating NRR 25dB
  • Color Black
  • Includes (1) ACK081 Rechargeable Battery, Charging Cable, and Power Supply
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.