Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M PELTOR

Over the Head Over Ear, Two Ear, Black, Noise Canceling Yes

  • Item# 2RRY7
  • Mfr. Model# MT17H682FB-47-FG
  • Catalog Page# N/A
  • UNSPSC# 46181902
Over the Head   Over Ear, Two Ear, Black, Noise Canceling Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,339.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Peltorâ„¢ ComTac ACH Headset is specially designed to fit with ACH helmet. Offers the same features and functionality of the ComTac II with a new profile for added comfort during extended wear and improved audio fidelity and clarity. 500-hr. battery life (2 AAA batteries required).

View More

Technical Specs

  • Item Headset
  • Headset Style Over the Head
  • In Ear / On Ear / Over Ear LOV Over Ear
  • One Ear / Two Ear Two Ear
  • For Use With Advanced Combat Helmet (ACH) or MICH Helmet
  • Volume Control No
  • Push To Talk No
  • Noise Canceling Yes
  • Noise Reduction Rating NRR 21dB
  • Color Black
  • Features Level-dependent Surround Sound for "talk-thru" Function, Ambidextrous Noise-canceling Boom Microphone, Adjustable Sizing to Fit Different Users
  • Includes (1) 20" Straight Hard-Wired Downlead, Flexi-Boom Mic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.