Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M PELTOR

Electronic Ear Muff, 21dB, Grn, (1) AA

  • Item# 2TV57
  • Mfr. Model# 88012
  • Catalog Page# N/A
  • UNSPSC# 46181902
Electronic Ear Muff,21dB,Grn,(1) AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed for military-grade MBITR and PRC radios; radio specific and NATO wired. Feature surround-sound technology. Include noise-canceling, flexible gooseneck microphone, headset, push-to-talk cable, and carrying bag. Require 2 AA batteries. MICH, ACH, and PASGT Helmet Compatible.

View More

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 21dB
  • Ear Muff Style Over-the-Head
  • Color Green
  • Battery Type (1) AA
  • Standards ANSI S3.19-1974
  • Includes Mfr. No. MT15H69FB-47 and (2) FL5040-02 PTT Harness Cables, Green Olive Drab Cups, 20" Dual Downleads, Flexi Boom Microphone and (1) Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None