Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

180kg/400 lb. Digital LCD Platform Bench Scale with Remote Indicator

  • Item# 4TH72
  • Mfr. Model# FG4040G88
  • Catalog Page# 1677
  • UNSPSC# 41111509
180kg/400 lb. Digital LCD Platform Bench Scale with Remote Indicator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $208.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged 18-ga. scale designed to handle heavy packages and containers with a low-profile, nonskid platform. Remote 1/2" wall-mount LCD saves counter space and provides eye-level, readout (9-ft. cord reach) for employee-safe receiving, Tare feature removes weight of container.

View More

Technical Specs

  • Scale Sub-Category Shipping and Receiving Scale
  • Scale Item Platform Bench Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 180kg/400 lb.
  • Scale Readability 0.2kg/0.5 lb.
  • Scale Display LCD
  • Weighing Surface Depth 12-1/2"
  • Weighing Surface Width 12"
  • Overall Length 12"
  • Overall Width 12-1/2"
  • Overall Height 2-1/4"
  • Power Unit AC, Battery
  • Platform Material Steel
  • Housing Material Steel
  • Includes AC Adapter
  • Weighing Units kg, lb.
  • Washdown No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.