Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

4-1/16" x 2-1/8" x 5-7/16" Polycarbonate iPod® Case, Black

  • Item# 1TLU1
  • Mfr. Model# 1010-015-110-G
  • Catalog Page# N/A
  • UNSPSC# 52161543
4-1/16" x 2-1/8" x 5-7/16" Polycarbonate iPod® Case, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IPod case is great for protection during rugged sports, as it is crushproof and dust proof. The case is water resistant but not waterproof, and so not ideal for swimming or submerging in water. The case carries an Unconditional Lifetime Guarantee of Excellence.

View More

Technical Specs

  • Item iPod(R) Case
  • Material Polycarbonate
  • Height 5-7/16"
  • Width 4-1/16"
  • Depth 2-1/8"
  • Color Black
  • Includes Insert and External Jack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Durability This iPod case is very durable. My husband uses this product everyday in a warehouse setting and it has protected his iPod from both falls and the dust and grime that is all around. March 26, 2012
  • 2016-08-27 T04:40:46.166-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TLU1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.