Skip Content

ST
PELICAN

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 301, Black

  • Item # 49XK77
  • My Part #
  • Mfr. Model # 2380R
  • Catalog Page # 527
  • UNSPSC # 39111702
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 301, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering durability and high performance in challenging environments, this compact flashlight features enhanced body texture for improved grip. It's great for professionals in law enforcement, military, and security.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Size AA
  • Flashlight Battery Type Lithium-Ion
  • Lumens 305/30
  • Lumens Range 250 to 449
  • Maximum Lumens Output 301
  • Run Time on High Setting 3.5 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 6.48"
  • Body Dia. 1.30"
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 3.5/25 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 159/50m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Adjustable, Flood, Spot
  • Special Light Output Mode Strobe
  • Weight with Batteries 6.60 oz.
  • Drop Rating Not Rated
  • Peak Beam Intensity 6317/613cd
  • Manufacturers Warranty Length Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 301, Black is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best flashlight I've used. Intense beam, practical.
Date published: 2017-02-26
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49XK77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.