Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

LED, Plastic, Black

  • Item# 6EGH5
  • Mfr. Model# 3610-015-110-G
  • Catalog Page# N/A
  • Catalog Group# G8941
  • UNSPSC# 39111702
LED, Plastic, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Lamp Type LED
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 7.25 hr.
  • Length 7.50"
  • Lumens 72
  • Body Color Black
  • Body Material Plastic
  • Switch Type Toggle
  • Lens Material Polycarbonate
  • Safety Rating Class 1 2 3 Div 1
  • Beam Distance 102m
  • Water Penetration Rating IP67
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Weight with Batteries 10.5 oz.
  • Standards ETL, IEC, ANSI/NEMA FL1
  • Peak Beam Intensity 2622cd
  • Includes Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.