Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Remote Area Lighting System, LED, Orange

  • Item# 5RZY8
  • Mfr. Model# 9435-O
  • Catalog Page# 658
  • UNSPSC# 39111605
Remote Area Lighting System,LED,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,971.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.54 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PELICAN™ remote area lighting system is a battery-powered, safety approved remote area light. Its 1500 lumens illuminate hazardous locations. Two power settings extend burn time up to 10 hr. of clean even light.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 10 hr. Low, 5 hr. High
  • Color Orange
  • Cord Length 1.5 ft.
  • Max. Height 32-1/4"
  • Light Distribution Flood
  • Charging Time 8 hr.
  • Lamp Watts 24W
  • Lumens 750 Low, 1500 High
  • Charger Input Voltage 120VAC
  • Battery Type 12V NiMH
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • No. of Receptacles 2
  • Cord Type Retractable
  • Depth 2-1/2"
  • Width 7-7/8"
  • IP Rating 54
  • Includes Telescoping Head, 110V Charger
  • Standards CE Certified, Atex Approval I 3 G Ex ic IIC T4 Gc, Atex Certificate ITS09ATEX26777
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.