ST
PELICAN

Red Micro Case, Mfr. Series 1060

  • Item # 8VUM2
  • My Part #
  • Mfr. Model # 1060-028-100X
  • Catalog Page # N/A
  • Catalog Group # E0275
  • UNSPSC # 53121705
Red Micro Case, Mfr. Series 1060 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for rugged sports, this case is water resistant, crushproof, dustproof, and is designed to fit small electronics like cameras and cell phones. Additional features include an active sport carabiner to secure to a backpack, stainless steel hardware, an easy-open latch, and a rubber liner that doubles as an O-ring for extra protection. An automatic pressure equalization valve balances the interior pressure to help keep water out.

View More

Technical Specs

  • Item Micro Case
  • Mfr. Series 1060
  • Color Red
  • Construction Polycarbonate
  • Exterior Length 9.37"
  • Exterior Width 5.56"
  • Exterior Depth 2.62"
  • Inside Length 8.25"
  • Inside Width 4.25"
  • Inside Depth 2.25"
  • Features Easy Open Latch, Rubber Liner For Extra Protection, Stainless Steel Hardware, Carabineer, Water Resistant
  • Water Tight Up To 1m for 30 min.
  • Standards IP67
  • Includes Carabineer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.