Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Industrial Xenon Handheld Flashlight, Plastic, Maximum Lumens Output: 35, Black

  • Item# 2EUE3
  • Mfr. Model# 2450-013-110-G
  • Catalog Page# 665
  • Catalog Group# E8675
  • UNSPSC# 39111702
Industrial Xenon Handheld Flashlight, Plastic, Maximum Lumens Output: 35, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $140.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Glove-friendly slide thumb switch controls High/Low/Off. The extra-bright xenon lamp penetrates thick smoke, fog, and dust with a beam that reaches up to 400 ft. Tough resin body is corrosion-resistant and submersible up to 500 ft.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type Xenon
  • Flashlight Battery Size AA
  • Flashlight Battery Type NiMH
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Length 6.50"
  • Lumens 35
  • Lumens Range 0 to 49
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 35
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Plastic
  • Switch Type Toggle
  • Lens Material Polycarbonate
  • Safety Rating Class I, Div. 2, Group A, B, C, D, T3
  • Safety Rated Class I, Div. 2
  • Beam Distance 122m
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Weight with Batteries 7.80 oz.
  • Replacement Lamp 2404
  • Peak Beam Intensity 3735cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Charging Base, 110V/12V Charger Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.