Skip Content

DV
PELICAN

Case,31-19/32 InLx20-15/32 Wx12-29/64 I

  • Item # 4VZ46
  • My Part #
  • Mfr. Model # 1650
  • Catalog Page # N/A
  • Catalog Group # G3145
  • UNSPSC # 53121705
Case,31-19/32 InLx20-15/32 Wx12-29/64 I close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Safeguard equipment from abusive handling and extreme weather conditions with this dustproof, crushproof case. Features include a retractable extension handle, a watertight O-ring seal, prescored Pick 'N' Pluck™ foam, easy-open, double-throw latches, and polyurethane wheels.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 31-19/32"
  • Overall Width 20-15/32"
  • Overall Depth 12-29/64"
  • Load Capacity 40 lb.
  • Inside Depth 10-5/8"
  • Inside Length 28-37/64"
  • Inside Width 17-33/64"
  • Lid Depth 1-7/8"
  • Bottom Depth 8-5/8"
  • Material Copolymer Polypropylene
  • Color Black
  • Weight 35.49 lb.
  • Latch Double Throw
  • Mfr. Series 1650
  • Features Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
  • Includes Pick N Pluck(TM) Foam, Wheels, Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms