Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Black Protective Case, Mfr. Series 1520

  • Item# 3LZN4
  • Mfr. Model# 1520-007-110
  • Catalog Page# N/A
  • UNSPSC# 53121705
Black Protective Case, Mfr. Series 1520 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Watertight, crushproof, and dustproof, this case features a strong open cell core with solid wall design. Includes an automatic pressure equalization valve, easy open double-throw latches, stainless steel padlock protectors, and a comfortable rubber over-molded handle.

View More

Technical Specs

  • Item Protective Case
  • Mfr. Series 1520
  • Color Black
  • Construction Rugged Foam Resin, Copolymer Polypropylene
  • Exterior Length 19.78"
  • Exterior Width 15.77"
  • Exterior Depth 7.41"
  • Inside Length 18.06"
  • Inside Width 12.89"
  • Inside Depth 6.72"
  • Features Case With Convertible travel Bag, Automatic, O-ring Seal
  • Water Tight Up To 1m for 30 min.
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.