ST
PELICAN

Protective Case, 24-7/8" Overall Length, 19-3/4" Overall Width, 11-7/8" Overall Depth, Polypropylene

  • Item # 20FZ53
  • My Part #
  • Mfr. Model # 1610 WL/WF BLK
  • Catalog Page # N/A
  • Catalog Group # G3137
  • UNSPSC # 53121705
Protective Case, 24-7/8" Overall Length, 19-3/4" Overall Width, 11-7/8" Overall Depth, Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $300.79 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Case keeps its contents safe from most external threats with its strong, lightweight wall design. Features include an automatic pressure equalization valve for changes in altitude or temperature, retractable extension handle, and a Lifetime Guarantee of Excellence. Personalized nameplate is available.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 24-7/8"
  • Overall Width 19-3/4"
  • Overall Depth 11-7/8"
  • Material Polypropylene
  • Volume Capacity 2.23 cu. ft.
  • Color Black
  • Includes Foam Yes
  • Number of Wheels 2
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding, Telescoping
  • Min. Temp. Rating -40 Degrees F
  • Max. Temp. Rating 210 Degrees F
  • Load Capacity 99 lb.
  • Inside Depth 10-5/8"
  • Inside Length 21-25/32"
  • Inside Width 16-11/16"
  • Lid Depth 2-1/16"
  • Bottom Depth 8-37/64"
  • Weight 23.57 lb.
  • Latch Double Throw
  • Mfr. Series Pelican Classic
  • Features O-Ring Sealed, Double Throw Latches, Overmolded Handles, Watertight, Dust Proof, Crush Proof, Automatic Pressure Equalization Valve, Pick-N-Pluck Foam
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Includes Pick-N-Pluck Foam
  • Foam Style Pick and Pack
  • Wheel Type Rigid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.