TP
PELICAN

Protective Case, 44-1/8" Overall Length, 16-1/8" Overall Width, 14" Overall Depth

  • Item # 13E560
  • My Part #
  • Mfr. Model # 1740NF
  • Catalog Page # N/A
  • Catalog Group # G3158
  • UNSPSC # 53121705
Protective Case, 44-1/8" Overall Length, 16-1/8" Overall Width, 14" Overall Depth close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Protective Equipment Cases


$456.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The base-to-lid locking cleats ensure maximum stacking stability. The pressure equalization valves prevent vacuum lock, making the case easier to open at any altitude.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 44-1/8"
  • Overall Width 16-1/8"
  • Overall Depth 14"
  • Material Copolymer Polypropylene
  • Volume Capacity 3.72 cu. ft.
  • Color Olive Drab Green
  • Includes Foam No
  • Number of Wheels 2
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding
  • Min. Temp. Rating -40 Degrees F
  • Max. Temp. Rating 210 Degrees F
  • Load Capacity 267 lb.
  • Inside Depth 12-1/8"
  • Inside Length 40-63/64"
  • Inside Width 12-59/64"
  • Lid Depth 3-3/4"
  • Bottom Depth 11-1/64"
  • Weight 22 lb.
  • Latch Double Throw
  • Mfr. Series 1740
  • Features Watertight, Crush Resistant and Dustproof
  • Standards IP65
  • Includes O-Ring Seal, (2) Integrated Automatic Pressure Equalization Valves, Stainless Steel Hardware and Padlock Protectors, (4) Extra Deep Base-to-Lid Locking Cleats, (2) Double-Wide Handles, Wide Track Polyurethane Wheels with Ball Bearings and Nylon Hubs
  • Foam Material None
  • Wheel Type Rigid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms