Skip Content

 
PELICAN

Olive Drab Green Protective Case

Olive Drab Green Protective Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Protective Case 
  • Color Olive Drab Green 
Overall Length
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Material
Please Select
Volume Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
99 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Overall Depth
Material
Volume Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
1200NF
10-5/8"
9-11/16"
4-7/8"
Copolymer Polypropylene
0.16 cu. ft.

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 4-7/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.16 cu. ft.
1300NF
10-5/8"
9-11/16"
6-7/8"
Copolymer Polypropylene
0.24 cu. ft.

$72.95 / each

Enter location to check availability
Catalog Page #  NA

Price $72.95 / each

Technical Specs

  • Item Protective Case
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 6-7/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.24 cu. ft.
1170
11-41/64"
8-11/32"
3-25/32"
Copolymer Polypropylene
0.12 cu. ft.

$64.90 / each

Enter location to check availability
Catalog Page #  NA

Price $64.90 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-41/64"
  • Overall Width 8-11/32"
  • Overall Depth 3-25/32"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.12 cu. ft.
1170NF
11-41/64"
8-11/32"
3-25/32"
Copolymer Polypropylene
0.12 cu. ft.

$61.05 / each

Enter location to check availability
Catalog Page #  NA

Price $61.05 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-41/64"
  • Overall Width 8-11/32"
  • Overall Depth 3-25/32"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.12 cu. ft.
IM2050
11-3/4"
9-3/4"
4-3/4"
HPX(R) High Performance Resin
0.18 cu. ft.

$62.65 / each

Enter location to check availability
Catalog Page #  NA

Price $62.65 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-3/4"
  • Overall Width 9-3/4"
  • Overall Depth 4-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.18 cu. ft.
IM2050
11-3/4"
9-3/4"
4-3/4"
HPX(R) High Performance Resin
0.18 cu. ft.

$76.00 / each

Enter location to check availability
Catalog Page #  NA

Price $76.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-3/4"
  • Overall Width 9-3/4"
  • Overall Depth 4-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.18 cu. ft.
IM2075
11-3/4"
9-3/4"
7-3/4"
HPX(R) High Performance Resin
0.30 cu. ft.

$87.10 / each

Enter location to check availability
Catalog Page #  NA

Price $87.10 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-3/4"
  • Overall Width 9-3/4"
  • Overall Depth 7-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.30 cu. ft.
IM2075
11-3/4"
9-3/4"
7-3/4"
HPX(R) High Performance Resin
0.30 cu. ft.

$74.75 / each

Enter location to check availability
Catalog Page #  NA

Price $74.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-3/4"
  • Overall Width 9-3/4"
  • Overall Depth 7-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.30 cu. ft.
1400-001-130-G
13-3/8"
11-5/8"
6"
Copolymer Polypropylene
0.31 cu. ft.

$112.60 / each

Enter location to check availability
Catalog Page #  NA

Price $112.60 / each

Technical Specs

  • Item Protective Case
  • Overall Length 13-3/8"
  • Overall Width 11-5/8"
  • Overall Depth 6"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.31 cu. ft.
IM2100
14-1/4"
11-1/2"
6-1/2"
HPX(R) High Performance Resin
0.42 cu. ft.

$133.25 / each

Enter location to check availability
Catalog Page #  NA

Price $133.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 14-1/4"
  • Overall Width 11-1/2"
  • Overall Depth 6-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.42 cu. ft.
IM2100
14-1/4"
11-1/2"
6-1/2"
HPX(R) High Performance Resin
0.42 cu. ft.

$112.80 / each

Enter location to check availability
Catalog Page #  NA

Price $112.80 / each

Technical Specs

  • Item Protective Case
  • Overall Length 14-1/4"
  • Overall Width 11-1/2"
  • Overall Depth 6-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.42 cu. ft.
1450NF
16"
13"
6-7/8"
Copolymer Polypropylene
0.52 cu. ft.

$151.25 / each

Enter location to check availability
Catalog Page #  NA

Price $151.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 16"
  • Overall Width 13"
  • Overall Depth 6-7/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.52 cu. ft.
1430
16-15/16"
9-39/64"
13-27/64"
Copolymer Polypropylene
0.53 cu. ft.

$144.80 / each

Enter location to check availability
Catalog Page #  NA

Price $144.80 / each

Technical Specs

  • Item Protective Case
  • Overall Length 16-15/16"
  • Overall Width 9-39/64"
  • Overall Depth 13-27/64"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.53 cu. ft.
1430-001-130-G
16-15/16"
9-39/64"
13-27/64"
Copolymer Polypropylene
0.53 cu. ft.

$122.75 / each

Enter location to check availability
Catalog Page #  NA

Price $122.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 16-15/16"
  • Overall Width 9-39/64"
  • Overall Depth 13-27/64"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.53 cu. ft.
IM2300
18-1/4"
13-1/2"
6-3/4"
HPX(R) High Performance Resin
0.71 cu. ft.

$171.50 / each

Enter location to check availability
Catalog Page #  NA

Price $171.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 18-1/4"
  • Overall Width 13-1/2"
  • Overall Depth 6-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.71 cu. ft.
IM2300
18-1/4"
13-1/2"
6-3/4"
HPX(R) High Performance Resin
0.71 cu. ft.

$191.50 / each

Enter location to check availability
Catalog Page #  NA

Price $191.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 18-1/4"
  • Overall Width 13-1/2"
  • Overall Depth 6-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.71 cu. ft.
1500
18-1/2"
14-1/16"
6-15/16"
Copolymer Polypropylene
0.66 cu. ft.

$193.25 / each

Enter location to check availability
Catalog Page #  NA

Price $193.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 18-1/2"
  • Overall Width 14-1/16"
  • Overall Depth 6-15/16"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.66 cu. ft.
1500NF
18-1/2"
14-1/16"
6-15/16"
Copolymer Polypropylene
0.66 cu. ft.

$167.00 / each

Enter location to check availability
Catalog Page #  NA

Price $167.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 18-1/2"
  • Overall Width 14-1/16"
  • Overall Depth 6-15/16"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.66 cu. ft.
IM2400
19-1/4"
15-1/4"
7-1/4"
HPX(R) High Performance Resin
0.91 cu. ft.

$216.25 / each

Enter location to check availability
Catalog Page #  NA

Price $216.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-1/4"
  • Overall Width 15-1/4"
  • Overall Depth 7-1/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.91 cu. ft.
IM2400
19-1/4"
15-1/4"
7-1/4"
HPX(R) High Performance Resin
0.91 cu. ft.

$184.25 / each

Enter location to check availability
Catalog Page #  NA

Price $184.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-1/4"
  • Overall Width 15-1/4"
  • Overall Depth 7-1/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.91 cu. ft.
IM2450
19-1/4"
15-1/4"
9"
HPX(R) High Performance Resin
1.14 cu. ft.

$199.75 / each

Enter location to check availability
Catalog Page #  NA

Price $199.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-1/4"
  • Overall Width 15-1/4"
  • Overall Depth 9"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.14 cu. ft.
IM2450
19-1/4"
15-1/4"
9"
HPX(R) High Performance Resin
1.14 cu. ft.

$222.75 / each

Enter location to check availability
Catalog Page #  NA

Price $222.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-1/4"
  • Overall Width 15-1/4"
  • Overall Depth 9"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.14 cu. ft.
1440
19-45/64"
12"
18"
Copolymer Polypropylene
1.19 cu. ft.

$277.00 / each

Enter location to check availability
Catalog Page #  NA

Price $277.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-45/64"
  • Overall Width 12"
  • Overall Depth 18"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.19 cu. ft.
1440NF
19-45/64"
12"
18"
Copolymer Polypropylene
1.19 cu. ft.

$245.50 / each

Enter location to check availability
Catalog Page #  NA

Price $245.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-45/64"
  • Overall Width 12"
  • Overall Depth 18"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.19 cu. ft.
1520NF
19-25/32"
15-49/64"
7-13/32"
Copolymer Polypropylene
0.91 cu. ft.

$179.75 / each

Enter location to check availability
Catalog Page #  NA

Price $179.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-25/32"
  • Overall Width 15-49/64"
  • Overall Depth 7-13/32"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.91 cu. ft.
1520
19-25/32"
15-49/64"
7-13/32"
Copolymer Polypropylene
0.91 cu. ft.

$211.00 / each

Enter location to check availability
Catalog Page #  NA

Price $211.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-25/32"
  • Overall Width 15-49/64"
  • Overall Depth 7-13/32"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.91 cu. ft.
0340
20-1/2"
20-1/2"
19-1/4"
Copolymer Polypropylene
3.38 cu. ft.

$531.50 / each

Enter location to check availability
Catalog Page #  NA

Price $531.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 19-1/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 3.38 cu. ft.
0340NF
20-1/2"
20-1/2"
19-1/4"
Copolymer Polypropylene
3.38 cu. ft.

$438.25 / each

Enter location to check availability
Catalog Page #  NA

Price $438.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 19-1/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 3.38 cu. ft.
1550NF
20-5/8"
16-7/8"
8-1/8"
Copolymer Polypropylene
1.14 cu. ft.

$206.75 / each

Enter location to check availability
Catalog Page #  NA

Price $206.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-5/8"
  • Overall Width 16-7/8"
  • Overall Depth 8-1/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.14 cu. ft.
1550
20-5/8"
16-7/8"
8-1/8"
Copolymer Polypropylene
1.14 cu. ft.

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-5/8"
  • Overall Width 16-7/8"
  • Overall Depth 8-1/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.14 cu. ft.
1460
20-55/64"
12-47/64"
12-3/4"
Copolymer Polypropylene
1.16 cu. ft.

$316.25 / each

Enter location to check availability
Catalog Page #  NA

Price $316.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-55/64"
  • Overall Width 12-47/64"
  • Overall Depth 12-3/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.16 cu. ft.
1460NF
20-55/64"
12-47/64"
12-3/4"
Copolymer Polypropylene
1.16 cu. ft.

$237.00 / each

Enter location to check availability
Catalog Page #  NA

Price $237.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-55/64"
  • Overall Width 12-47/64"
  • Overall Depth 12-3/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.16 cu. ft.
IM2620
21-1/4"
16"
10-1/2"
HPX(R) High Performance Resin
1.62 cu. ft.

$258.25 / each

Enter location to check availability
Catalog Page #  NA

Price $258.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 21-1/4"
  • Overall Width 16"
  • Overall Depth 10-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.62 cu. ft.
IM2620
21-1/4"
16"
10-1/2"
HPX(R) High Performance Resin
1.62 cu. ft.

$291.00 / each

Enter location to check availability
Catalog Page #  NA

Price $291.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 21-1/4"
  • Overall Width 16"
  • Overall Depth 10-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.62 cu. ft.
IM2600
21-1/4"
16"
8-1/4"
HPX(R) High Performance Resin
1.25 cu. ft.

$207.00 / each

Enter location to check availability
Catalog Page #  NA

Price $207.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 21-1/4"
  • Overall Width 16"
  • Overall Depth 8-1/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.25 cu. ft.
IM2600
21-1/4"
16"
8-1/4"
HPX(R) High Performance Resin
1.25 cu. ft.

$245.00 / each

Enter location to check availability
Catalog Page #  NA

Price $245.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 21-1/4"
  • Overall Width 16"
  • Overall Depth 8-1/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.25 cu. ft.
IM2500
21-3/4"
14"
9"
HPX(R) High Performance Resin
0.98 cu. ft.

$282.50 / each

Enter location to check availability
Catalog Page #  NA

Price $282.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 21-3/4"
  • Overall Width 14"
  • Overall Depth 9"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.98 cu. ft.
IM2500
21-3/4"
14"
9"
HPX(R) High Performance Resin
0.98 cu. ft.

$239.25 / each

Enter location to check availability
Catalog Page #  NA

Price $239.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 21-3/4"
  • Overall Width 14"
  • Overall Depth 9"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 0.98 cu. ft.
1510
22"
13-13/16"
9"
Copolymer Polypropylene
0.96 cu. ft.

$282.50 / each

Enter location to check availability
Catalog Page #  NA

Price $282.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22"
  • Overall Width 13-13/16"
  • Overall Depth 9"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.96 cu. ft.
1510NF
22"
13-13/16"
9"
Copolymer Polypropylene
0.96 cu. ft.

$239.00 / each

Enter location to check availability
Catalog Page #  NA

Price $239.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22"
  • Overall Width 13-13/16"
  • Overall Depth 9"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 0.96 cu. ft.
1560
22-1/16"
17-15/16"
10-7/16"
Copolymer Polypropylene
1.64 cu. ft.

$281.75 / each

Enter location to check availability
Catalog Page #  NA

Price $281.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/16"
  • Overall Width 17-15/16"
  • Overall Depth 10-7/16"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.64 cu. ft.
1560NF
22-1/16"
17-15/16"
10-7/16"
Copolymer Polypropylene
1.64 cu. ft.

$251.75 / each

Enter location to check availability
Catalog Page #  NA

Price $251.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/16"
  • Overall Width 17-15/16"
  • Overall Depth 10-7/16"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.64 cu. ft.
0350
22-1/2"
22-7/16"
21-1/4"
Copolymer Polypropylene
4.63 cu. ft.

$543.50 / each

Enter location to check availability
Catalog Page #  NA

Price $543.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/2"
  • Overall Width 22-7/16"
  • Overall Depth 21-1/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 4.63 cu. ft.
0350NF
22-1/2"
22-7/16"
21-1/4"
Copolymer Polypropylene
4.63 cu. ft.

$466.75 / each

Enter location to check availability
Catalog Page #  NA

Price $466.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/2"
  • Overall Width 22-7/16"
  • Overall Depth 21-1/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 4.63 cu. ft.
1600-001-130-G
24-1/4"
19-7/16"
8-11/16"
Copolymer Polypropylene
1.61 cu. ft.

$246.25 / each

Enter location to check availability
Catalog Page #  NA

Price $246.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/4"
  • Overall Width 19-7/16"
  • Overall Depth 8-11/16"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 1.61 cu. ft.
IM2720
24-1/2"
19-3/4"
11-3/4"
HPX(R) High Performance Resin
2.16 cu. ft.

$314.50 / each

Enter location to check availability
Catalog Page #  NA

Price $314.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/2"
  • Overall Width 19-3/4"
  • Overall Depth 11-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 2.16 cu. ft.
IM2720
24-1/2"
19-3/4"
11-3/4"
HPX(R) High Performance Resin
2.16 cu. ft.

$363.25 / each

Enter location to check availability
Catalog Page #  NA

Price $363.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/2"
  • Overall Width 19-3/4"
  • Overall Depth 11-3/4"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 2.16 cu. ft.
IM2750
24-1/2"
19-3/4"
14-1/2"
HPX(R) High Performance Resin
2.75 cu. ft.

$335.00 / each

Enter location to check availability
Catalog Page #  NA

Price $335.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/2"
  • Overall Width 19-3/4"
  • Overall Depth 14-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 2.75 cu. ft.
IM2750
24-1/2"
19-3/4"
14-1/2"
HPX(R) High Performance Resin
2.75 cu. ft.

$392.75 / each

Enter location to check availability
Catalog Page #  NA

Price $392.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/2"
  • Overall Width 19-3/4"
  • Overall Depth 14-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 2.75 cu. ft.
IM2700
24-1/2"
19-3/4"
8-1/2"
HPX(R) High Performance Resin
1.73 cu. ft.

$289.00 / each

Enter location to check availability
Catalog Page #  NA

Price $289.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/2"
  • Overall Width 19-3/4"
  • Overall Depth 8-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.73 cu. ft.
IM2700
24-1/2"
19-3/4"
8-1/2"
HPX(R) High Performance Resin
1.73 cu. ft.

$239.50 / each

Enter location to check availability
Catalog Page #  NA

Price $239.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/2"
  • Overall Width 19-3/4"
  • Overall Depth 8-1/2"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 1.73 cu. ft.
1620NF
24-13/16"
19-3/8"
13-7/8"
Copolymer Polypropylene

$337.25 / each

Enter location to check availability
Catalog Page #  NA

Price $337.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-13/16"
  • Overall Width 19-3/8"
  • Overall Depth 13-7/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
1620
24-13/16"
19-3/8"
13-7/8"
Copolymer Polypropylene
2.56 cu. ft.

$337.25 / each

Enter location to check availability
Catalog Page #  NA

Price $337.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-13/16"
  • Overall Width 19-3/8"
  • Overall Depth 13-7/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 2.56 cu. ft.
1610
24-53/64"
19-11/16"
11-7/8"
Copolymer Polypropylene
2.23 cu. ft.

$365.00 / each

Enter location to check availability
Catalog Page #  NA

Price $365.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-53/64"
  • Overall Width 19-11/16"
  • Overall Depth 11-7/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 2.23 cu. ft.
1610-021-130-G
24-53/64"
19-11/16"
11-7/8"
Copolymer Polypropylene
2.23 cu. ft.

$307.00 / each

Enter location to check availability
Catalog Page #  NA

Price $307.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-53/64"
  • Overall Width 19-11/16"
  • Overall Depth 11-7/8"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 2.23 cu. ft.
IM2875
25"
23-3/4"
13"
HPX(R) High Performance Resin
3.13 cu. ft.

$440.00 / each

Enter location to check availability
Catalog Page #  NA

Price $440.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 25"
  • Overall Width 23-3/4"
  • Overall Depth 13"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 3.13 cu. ft.
IM2875
25"
23-3/4"
13"
HPX(R) High Performance Resin
3.13 cu. ft.

$365.00 / each

Enter location to check availability
Catalog Page #  NA

Price $365.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 25"
  • Overall Width 23-3/4"
  • Overall Depth 13"
  • Color Olive Drab Green
  • Material HPX(R) High Performance Resin
  • Volume Capacity 3.13 cu. ft.
0370
26-1/2"
26-1/2"
25-1/4"
Copolymer Polypropylene
8 cu. ft.

$597.00 / each

Enter location to check availability
Catalog Page #  NA

Price $597.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Protective Case
  • Overall Length 26-1/2"
  • Overall Width 26-1/2"
  • Overall Depth 25-1/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 8 cu. ft.
0370NF
26-1/2"
26-1/2"
25-1/4"
Copolymer Polypropylene
8 cu. ft.

$634.50 / each

Enter location to check availability
Catalog Page #  NA

Price $634.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Protective Case
  • Overall Length 26-1/2"
  • Overall Width 26-1/2"
  • Overall Depth 25-1/4"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 8 cu. ft.
1640
27-13/64"
27-1/2"
16-5/16"
Copolymer Polypropylene
4.58 cu. ft.

$445.50 / each

Enter location to check availability
Catalog Page #  NA

Price $445.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 27-13/64"
  • Overall Width 27-1/2"
  • Overall Depth 16-5/16"
  • Color Olive Drab Green
  • Material Copolymer Polypropylene
  • Volume Capacity 4.58 cu. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More