Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PELICAN

Xenon Mini Flashlight, Plastic, Maximum Lumens Output: 11, Blue, 4.09"

  • Item# 3JDH7
  • Mfr. Model# 1900-015-120
  • Catalog Page# N/A
  • Catalog Group# E9917
  • UNSPSC# 39111702
Xenon Mini Flashlight, Plastic, Maximum Lumens Output: 11, Blue, 4.09" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $24.38 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 1
  • Lamp Type Xenon
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.5 hr.
  • Length 4.09"
  • Body Dia. 0.50"
  • Lumens 11
  • Lumens Range 0 to 49
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 11
  • Lamp Life 50,000 hr.
  • Body Color Blue
  • Body Material Plastic
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Safety Rating Class I, Div. 1, Groups C,D; T3C; UL
  • Beam Distance 45m
  • Light Output Modes High
  • Water Penetration Rating IPX7
  • Replacement Lamp 1904
  • Standards CSA, ETL, IECex
  • Peak Beam Intensity 571cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.