Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Black Micro Case, Mfr. Series 1040

  • Item# 2ZML1
  • Mfr. Model# 1040
  • Catalog Page# N/A
  • Catalog Group# E0273
  • UNSPSC# 24112401
Black Micro Case, Mfr. Series 1040 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $35.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for rugged sports, these cases are water-resistant, crush- and dustproof, and are designed to fit your small electronics like cameras and cell phones. Additional features include a rubber liner that doubles as an O-ring for extra protection. Micro Cases feature an Automatic Pressure Equalization Valve that balances the interior pressure to help keep water out. Unconditional Lifetime Guarantee of Excellence.

View More

Technical Specs

  • Item Micro Case
  • Mfr. Series 1040
  • Color Black
  • Construction Polycarbonate
  • Exterior Length 7.50"
  • Exterior Width 5.06"
  • Exterior Depth 2.12"
  • Inside Length 6-1/2"
  • Inside Width 3-7/8"
  • Inside Depth 1-3/4
  • Features Easy Open Latch, Rubber Liner For Extra Protection, Stainless Steel Hardware, Carabineer, Water Resistant
  • Water Tight Up To 1m for 30 min.
  • Standards IP67
  • Includes Carabineer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.