Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

Injection Molded HPX® High Performance Resin Laptop Case Fits 17" Laptops, Olive Drab Green

  • Item# 12A101
  • Mfr. Model# IM2370
  • Catalog Page# N/A
  • Catalog Group# G3179
  • UNSPSC# 53121705
Injection Molded HPX® High Performance Resin Laptop Case Fits 17" Laptops, Olive Drab Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

This airline carry-on case is designed to be watertight and dustproof.

View More

Technical Specs

  • Item Laptop Case
  • Fits 17" Laptops
  • Color Olive Drab Green
  • Material Injection Molded HPX(R) High Performance Resin
  • Length 18.2"
  • Width 12.1"
  • Depth 5-3/4"
  • Includes Pick N Pluck Foam, (2) Integrated Key Lockable Latches, (2) Easy To Open Press & Pull Latches, Double-layered Soft-grip Handle, (2) Padlockable Hasps, Vortex(R) Valve, Powerful Hinges, Integrated Lid Stay, Waterproof and Dustproof
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms