Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PELICAN

LanternXenon, Plastic, Maximum Lumens Output: 249, Yellow, 9.37"

  • Item# 4JC21
  • Mfr. Model# 4000-001-240-G
  • Catalog Page# 672
  • Catalog Group# F0075
  • UNSPSC# 39111702
LanternXenon, Plastic, Maximum Lumens Output: 249, Yellow, 9.37" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $167.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flashlights penerate fog, smoke, and mist and are easy to operate while wearing gloves. Heavy-duty, high-powered spotlight has a dual direction switch on the pistol-grip handle. Unbreakable ABS resin body with polycarbonate lens, thermoplastic rubber shroud, and internal shock-absorbing protection for the lamp and cells. Includes 2 reflectors (laser spot and modified spot) and a back-up lamp.

View More

Technical Specs

  • Item Lantern
  • Flashlight Grade Tactical
  • Lamp Type Xenon
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Number of Batteries 8
  • Batteries Included No
  • Battery Burn Time 11 hr.
  • Lumens Range 100 to 249
  • Run Time on High Setting 11 hr.
  • Maximum Lumens Output 249
  • Length 9.37"
  • Lumens 249
  • Lamp Life 50,000 hr.
  • Body Color Yellow
  • Body Material Plastic
  • Replacement Lamp 4003
  • Switch Type Toggle
  • Lens Material Plastic
  • Beam Distance 106m
  • Weight with Batteries 4.50 lb.
  • Light Output Modes High
  • Flashlight Beam Type Adjustable
  • Water Penetration Rating IPX7
  • Safety Rated Not Safety Rated
  • Standards CSA, FM
  • Rechargeable No
  • Peak Beam Intensity 3168cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.