ST
PELICAN

Lantern, LED, Plastic, Maximum Lumens Output: 588, Yellow, 8.75"

  • Item # 49XK76
  • My Part #
  • Mfr. Model # 9415
  • Catalog Page # 530
  • UNSPSC # 39111702
Lantern, LED, Plastic, Maximum Lumens Output: 588, Yellow, 8.75" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $475.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light and compact design delivers powerful illumination. Powered by Ni-MH batteries, this lantern can illuminate a distance of 360 yards. Provides 412/159 lumens. Push-button switch type. Batteries included.

View More

Technical Specs

  • Item Lantern
  • Flashlight Grade Industrial
  • Light Technology LED
  • Flashlight Battery Size C
  • Flashlight Battery Type NiMH
  • Safety Rated Class I, Div. 1
  • Rechargeable Yes
  • Lumens 588/244
  • Lumens Range 250 to 449
  • Maximum Lumens Output 588
  • Length 8.75"
  • Run Time on High Setting 4.5 hr.
  • Body Color Yellow
  • Flashlight Body Material Plastic
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 4.5/11.5 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Plastic
  • Beam Distance 288/176m
  • Weight with Batteries 3.06 lb.
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed, Flood
  • Special Light Output Mode Strobe
  • Water Penetration Rating IPX4
  • Safety Rating Class I, Div. 1, Groups A, B, C, D
  • Peak Beam Intensity 20,792/7,787cd
  • Manufacturers Warranty Length Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.