Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
PELICAN

LED Keychain Flashlight, Plastic, Maximum Lumens Output: 12, Black, 2.64"

  • Item # 4DY68
  • My Part #
  • Mfr. Model # 1930-010-110-G
  • Catalog Page # N/A
  • Catalog Group # F0995
  • UNSPSC # 39111702
LED Keychain Flashlight, Plastic, Maximum Lumens Output: 12, Black, 2.64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keychain Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 1
  • Light Technology LED
  • Flashlight Battery Size LR44
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 2.64"
  • Body Dia. 1.13"
  • Lumens 12
  • Lumens Range 0 to 49
  • Maximum Lumens Output 12
  • Run Time on High Setting 4.3 hr.
  • Body Color Black
  • Flashlight Body Material Plastic
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 4.3 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rating Class I, Div. 1, Groups A,B,C,D
  • Beam Distance 17m
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Standards UL, IECex
  • Peak Beam Intensity 70cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products