ST
PELICAN

LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 204, Black

  • Item # 43MJ59
  • My Part #
  • Mfr. Model # 2760
  • Catalog Page # 528
  • UNSPSC # 39111702
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 204, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for hands-free illumination in low-light environments, this headlamp can be worn directly on your head or over a helmet or hat.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Lumens 204/42
  • Lumens Range 100 to 249
  • Maximum Lumens Output 204
  • Run Time on High Setting 2 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Black
  • Flashlight Body Material Plastic
  • Special Light Output Mode Red Light, Strobe
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 2/11 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Beam Type Flood, Spot
  • Weight with Batteries 3.40 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Replacement Lamp No
  • Mounting Type Strap
  • Body Dia. 2.25"
  • Beam Distance 111m
  • Water Penetration Rating IPX4
  • Drop Rating 1.0m
  • Peak Beam Intensity 3065cd
  • Manufacturers Warranty Length Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.