Skip Content

DG
PELICAN

LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 19, Black

  • Item # 3WY40
  • My Part #
  • Mfr. Model # 2640-030-110-G
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Headlamp,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These mercury-free batteries are suitable for use in flashlights, smoke detectors, multimeters, and other handheld electronic devices. Date coded, with up to 7-yr. shelf life with minimal performance loss.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 2
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens 19/16
  • Lumens Range 0 to 49
  • Maximum Lumens Output 19
  • Run Time on High Setting 2 hr.
  • Light Output Modes High / Low
  • Body Color Black
  • Flashlight Body Material Plastic
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 2/17 hr.
  • Lamp Life 100,000 hr.
  • Flashlight Beam Type Fixed
  • Weight with Batteries 10.09 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Beam Distance 46/20m
  • Water Penetration Rating IPX4
  • Safety Rating Class I, Div. 2, Groups A, B, C, D, T3
  • Standards CE, EX, UL
  • Includes (1) Halogen Lamp, (3) LEDs
  • Peak Beam Intensity 586/103cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products