Skip Content
C3
PELICAN

LED Hands Free Light, Plastic, Maximum Lumens Output: 172, Yellow, 5.36"

  • Item # 20LN70
  • My Part #
  • Mfr. Model # 3765-Y
  • Catalog Page # 545
  • UNSPSC # 39111702
Tactical Hands Free Light,LED,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable Yes
  • Lumens 172/94/32
  • Lumens Range 100 to 249
  • Maximum Lumens Output 172
  • Flashlight Battery Size AA
  • Flashlight Battery Type NiMH
  • Run Time on High Setting 3 hr.
  • Body Color Yellow
  • Flashlight Body Material Plastic
  • Length 5.36"
  • Light Output Modes High / Low
  • Mounting Type Clamp
  • Special Light Output Mode Strobe
  • Batteries Included Yes
  • Battery Burn Time 3/5.2 hr.
  • Number of Batteries 4
  • Beam Distance 274/181/28m
  • Lamp Life 100,000 hr.
  • Lens Material Polycarbonate
  • Flashlight Beam Type Fixed
  • Peak Beam Intensity 18,784/8232/192cd
  • Standards ETL
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX4
  • Weight with Batteries 14.60 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.