Skip Content

WG
PELICAN

Krypton Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 18, Black

  • Item# 4DY69
  • Mfr. Model# 2600-030-110-G
  • Catalog Page# 669
  • UNSPSC# 39111702
Krypton Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 18, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $60.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 2
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens 18
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 3 hr.
  • Lumens Range 0 to 49
  • Run Time on High Setting 3 hr.
  • Maximum Lumens Output 18
  • Lamp Type Krypton
  • Lamp Life 50,000 hr.
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Body Color Black
  • Body Material Plastic
  • Weight with Batteries 9.70 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Beam Distance 27m
  • Water Penetration Rating IPX7
  • Safety Rating Class I, Div. 2, Groups A, B, C, D, T3C; Class ll, Div. 2, Groups F, G, T3C; Class I, Div. 2, Groups. A, B, C, D, T4A; Class ll, Div. 2, Groups F, G, T4A; Class I,II, Div. 2
  • Standards CSA, FM
  • Peak Beam Intensity 203cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Will be sending this one back for refund This light was a disapointment from the time I opened the package. First of all, mounted on my hard hat, it feels like a fair size boat anchor hangin there. Second, where is the light? My cigarette lighter puts our more light. Third, batteries went dead after about 2 hours of intermittent use ( and i am being way conservative here). Fourth, the beam is not focused or collimated and does not adjust, light just go's here and there. Fifth, On/off is hard to actuate and the whole lamp turn instead of turning on or off. As a believer in Pelican quality, I was very dissapointed. Will order another enrgized headlamp. April 20, 2012
  • 2015-09-08T19:48:03.661-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4DY69, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.