Skip Content

DV
PELICAN

Case,33-23/64 InLx28-7/16 Wx18-15/64 In

  • Item # 1UGL6
  • My Part #
  • Mfr. Model # 1690 WL/WF
  • Catalog Page # N/A
  • Catalog Group # G3149
  • UNSPSC # 53121705
Case,33-23/64 InLx28-7/16 Wx18-15/64 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Transport case helps protect anything from tools to the most sensitive electronic equipment, with its strong yet lightweight design. Features include automatic pressure equalization valve, fold-down handles, Pick 'N Pluckā„¢ foam with convoluted lid, stainless steel hardware and padlock protectors, and strong polyurethane rollers with stainless steel bearings.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 33-23/64"
  • Overall Width 28-7/16"
  • Overall Depth 18-15/64"
  • Load Capacity 40 lb.
  • Inside Depth 15"
  • Inside Length 30-13/100"
  • Inside Width 25-13/100"
  • Material Polypropylene
  • Color Black
  • Latch Double Throw
  • Mfr. Series 1690
  • Features Watertight, Crushproof and Dustproof
  • Standards IP67, Def Stan 81-41/Stanag 4280
  • Includes Foam and Rollers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products