Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PELICAN

Case, 22-1/16 InLx17-15/16 InWx10-7/16 In

  • Item# 1UGL5
  • Mfr. Model# 1560 WL/WF
  • Catalog Page# N/A
  • Catalog Group# G3134
  • UNSPSC# 53121705
Case,22-1/16 InLx17-15/16 InWx10-7/16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Transport case helps protect anything from tools to the most sensitive electronic equipment, with its strong yet lightweight design. Features include automatic pressure equalization valve, fold-down handles, Pick 'N Pluck™ foam with convoluted lid, stainless steel hardware and padlock protectors, and strong polyurethane rollers with stainless steel bearings.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/16"
  • Overall Width 17-15/16"
  • Overall Depth 10-7/16"
  • Load Capacity 20 lb.
  • Inside Depth 9"
  • Inside Length 20-3/8"
  • Inside Width 15-7/16"
  • Lid Depth 2"
  • Bottom Depth 7"
  • Material Polypropylene
  • Color Black
  • Latch Double Throw
  • Mfr. Series 1560
  • Features Watertight and Dustproof
  • Standards IP67, Def Stan 81-41/Stanag 4280
  • Includes Foam and Rollers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms