Skip Content

DG
PELICAN

Industrial Handheld Light,Xenon,Yellow

  • Item # 1UKC4
  • My Part #
  • Mfr. Model # 3320-010-245-G
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Handheld Light,Xenon,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Lumens 81
  • Lumens Range 50 to 99
  • Maximum Lumens Output 81
  • Run Time on High Setting 1.5 hr.
  • Flashlight Body Material Plastic
  • Body Color Yellow
  • Length 5.27"
  • Body Dia. 1.38"
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, Div. 1
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.5 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 131m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes HIGH
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 3.45 oz.
  • Replacement Lamp 3324
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 4330cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products